Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 061SAP40H Monitor Mount Adaptor Plate/40 Series/15 Series | CP4XVX

FATH INC 061SAP40H Monitor Mount Adaptor Plate

Item: CP4XVX Model: 061SAP40HCross Ref: 55MU52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMonitor
ColorSilver
FinishZinc Plated
For Extrusion Profile TypeSingle
Includes FastenersNo
MaterialAluminum
Mfr. Series15 Series, 40 Series, 45 Series
Mounting Hole Dia.3/8"
Number Of Mounting Holes3
Overall Height3.562"
Overall Length1 5/8"
Projection12 mm
System Of MeasurementImperial/Metric
Width0.688"
Compatible SeriesFath, 15 Series, Fath, 40 Series, Fath, 45 Series
Mounting Hole Diameter8.2 mm
Overall Width40 mm
Series15 Series, 40 Series, 45 Series
StandardsCFM CERTIFIED, POP CERTIFIED, REACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.2
Ship length (cm)9
Ship width (cm)4

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 061SAP40H Monitor Mount Adaptor Plate
€12.78 /unit