Flat Shipping

Flat Shipping at €24.99 + VAT

FAST CAP FB.80GRIT.10PC Sanding Sheet 9 x 3-5/8 Inch 80 Grit Aluminium Oxide - Pack Of 10 | AD2BKA 3MHW3

FAST CAP FB.80GRIT.10PC Sanding Sheet 9 x 3-5/8 Inch 80 Grit Aluminium Oxide - Pack Of 10

Item: AD2BKA Model: FB.80GRIT.10PCCross Ref: 3MHW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightA
ColorTan
Grit80
Sheet Length9"
Sheet Width5 7/8"
SeriesFB Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)14.22
Ship length (cm)19.56
Ship width (cm)7.87
HS code6805200000
Country of OriginUS

Product Variants

ProductModelAbrasive GradeSheet WidthSheet LengthAbrasive MaterialBacking MaterialBacking WeightColorPkg. Qty.Price
FAST CAP FB.180GRIT.10PC Sanding Sheet 9 x 3-5/8 Inch 180 Grit Aluminium Oxide - Pack Of 10 | AD2BJZ 3MHW2 FB.180GRIT.10PCVery Fine5 7/8"9"Aluminum OxidePaperATan10€8.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAST CAP FB.80GRIT.10PC Sanding Sheet 9 x 3-5/8 Inch 80 Grit Aluminium Oxide - Pack Of 10
€7.43 /unit