Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO D364 Hvac Motor 1/25 Hp 1550 Rpm 115v 3.3 | AC7LUA 38N545

FASCO D364 Hvac Motor 1/25 Hp 1550 Rpm 115v 3.3

Item: AC7LUA Model: D364Cross Ref: 38N545
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
ApplicationHVAC/R
Bearing TypeSleeve
Body Dia.3 5/16"
Bolt Circle Dia.2 7/8"
Capacitor RequiredNo
Duty CycleContinuous
Frame3.3"
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.8A
Hp1/25 hp
Insulation ClassClass B
Lead Length21"
Max. Ambient Temp.40°C
Motor ApplicationDirect Drive Fan/Blower
Motor Enclosure DesignOpen Air Over
Motor Shaft RotationClockwise Lead End
Motor TypeShaded Pole
MountingStud
Mounting TypeExtended Studs
No. Of Shafts2
No. Of Speeds1
No. Of Studs4
Overall Length6 13/16"
Phase1
Service Factor1
Shaft Dia.5/16"
Shaft Length1 7/8"
Shaft TypeDouble Flat
Stud LocationBoth Ends
Stud Pattern2 7/8" x 2 7/8"
Stud Size#8-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Ins. ClassClass B
Length Less Shaft3 7/16"
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Frame MaterialSteel
Motor Shaft DesignFlat
Motor Thermal ProtectionAuto
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)8.59
Ship length (cm)20.32
Ship width (cm)8.59
HS code8501106020
Country of OriginMX

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsMounting TypeNo. Of ShaftsMotor Shaft RotationMotor ApplicationFramePrice
FASCO D200 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRT 38N515 D200115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€109.16
FASCO D201 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRU 38N516 D201115V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€112.72
FASCO D608 Hvac 3.3 Inch Motor 1/50 Hp 230v Cw | AC7LRW 38N518 D608230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.11
FASCO D209 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRX 38N519 D209115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.43
FASCO D208 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRY 38N520 D208115V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€143.95
FASCO D214 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LRZ 38N521 D214115/230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€250.90
FASCO D215 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LTA 38N522 D215115/230V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€282.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D364 Hvac Motor 1/25 Hp 1550 Rpm 115v 3.3
€190.62 /unit