Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO D114 Motor, 1/12Hp 115/230V 1550Rpm | CP4XNJ

FASCO D114 Motor, 1/12Hp 115/230V 1550Rpm

Item: CP4XNJ Model: D114Cross Ref: 241W86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€633.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Body Dia.4 3/8"
Bolt Circle Dia.3 15/16"
Frequency60 Hz
Includes#10-32 Extended Studs, Conduit Box
Lead Length26"
Length Less Shaft5"
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Frame MaterialNot Applicable
Motor Mounting PositionHorizontal
Motor Mounting TypeExtended Studs
Motor Service Factor1
Motor Shaft DesignFlat
Motor Sub ApplicationFan Coil
Motor Thermal ProtectionAuto
Mounting Stud LocationShaft End
Nominal Efficiency39%
Number Of Shafts1
Number Of Speeds1
Overall Length7 5/8"
Shaft Dia.3/8"
Shaft Length3"
Usable @ 200vNo
Usable @ 208vNo
Ambient Temperature40C
CeN
CsaY
Current2.5/1.3 A
Drive End BearingSleeve
DutyAir Over
Efficiency39 %
Electrical TypeShaded Pole
EnclosureTotally Enclosed Air Over
Frame4.4
Frame MaterialNa
Frequency60 Hz
Insulation ClassA
MountingExtended Studs
Number Of Speeds1
Opp Drive End BearingSleeve
Output Hp1/12 Hp
Output Kw0.06 kW
Overall Length7.62 in
Phase1
Poles4
RotationClockwise Shaft End
Shaft Diameter0.375 in
Shaft Extension3 in
Shaft TypeFlat
Speed1550 rpm
Starting MethodAcross The Line
Thermal ProtectionThermally Protected
UlRecognized
Voltage115/230 V

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)20.32
Ship length (cm)14.61
Ship width (cm)11.13
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignVoltageFull Load AmpsMounting TypeService FactorMotor TypeNameplate RpmHpPrice
CENTURY H845 ODP Resilient Base Mot, 3 HP, 3, 450 Nameplate RPM, 200-230/460VAC, P56HZ Frame, 3-Phase | CQ8LMG H845Dripproof200-230/460V AC4.3/9-8.6ACushion Base1.15Three Phase3450 RPM-€799.26
CENTURY BK3074 ODP Resilient Base Motor | CQ8LMH BK3074--------€608.74
CENTURY RB3154AV1 ODP Resilient Base Motor, 1 1/2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame | CQ8LMJ RB3154AV1Open Dripproof208-230/460V AC4.6/2.3AResilient Base1.15Three Phase-1 1/2 hp€677.31
CENTURY H852L ODP Resilient Base Motor, 1 HP, 1, 725 Nameplate RPM, 200-230/460VAC, M56H Frame, 3-Phase | CQ8LMK H852LOpen Dripproof200-230/460V AC2/3.7-4AResilient Base1.15Three Phase--€575.29
CENTURY RB3204AV1 ODP Resilient Base Motor, 2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame, 3-Phase | CQ8LML RB3204AV1Open Dripproof208-230/460V AC5.8/2.9AResilient Base1.15Three Phase--€713.21
CENTURY OB3204V1 ODP Rigid Base Motor | CQ8LMM OB3204V1--------€611.09
CENTURY H847 ODP Rigid Base Motor, 5 HP, 3, 450 Nameplate RPM, 208-230/460VAC, Y56HZ Frame, 3-Phase | CQ8LMN H847Dripproof208-230/460V AC6.6/13.4-13.2ARigid Base1.15Three Phase3450 RPM-€962.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D114 Motor, 1/12Hp 115/230V 1550Rpm
€633.87 /unit