Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO A977 OEM Blower, Round, 5 1/4 Inch Wheel Dia., Shaded Pole Motor AC, 3.10A | CJ2XXP

FASCO A977 OEM Blower, Round, 5 1/4 Inch Wheel Dia., Shaded Pole Motor AC, 3.10A

Item: CJ2XXP Model: A977Cross Ref: 45KD75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€568.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Airflow @ 0.000 In Sp105 CFM
Ambient Temperature40C
ApplicationFurnaces
Bearing TypeBall
Blower Outlet FlangeNo
Blower Outlet ShapeRound
Compatible With BrandBradford White
CsaYes
Current3.1 A
Current3.1A
Electrical ConnectionWire Leads
Frequency60 Hz
IncludesParts Kit
Inlet Diameter8 5/8"
Insulation ClassB
Maximum Fan Speed3000 RPM
Maximum Inlet Air Temperature180°F
Maximum Motor Speed3000 RPM
Motor EnclosureOpen
Motor TypeShaded Pole
Nameplate Voltage120V AC
Number Of Speeds1
Outlet Diameter2 3/8"
Outlet ShapeRound
Overall Depth14 3/4"
Overall Height8 1/4"
Overall Width10"
Phase1
Replacement For Manufacturer Model Number119388-00, 265-45583-00
Speed3000 rpm
StandardsUL LISTED
Thermal ProtectionThermally
UlYes
Voltage120 V
Wheel Diameter5 1/8"
Wheel MaterialSteel
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)20.96
Ship length (cm)37.47
Ship width (cm)25.4
Country of OriginMX

Product Variants

ProductModelDrive TypeOutlet ShapePhaseHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightPrice
FASCO A245 Colorimeter Reagent System, Rectangular, 4 1/2 Inch Blower Dia. | CH9PEW A245DirectRectangular1Steel7 3/4"7 1/4"10 1/2"2 3/4"€523.95
FASCO A983 OEM Blower, Round, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, 1.50A | CJ2XTX A983DirectRound1Steel9 7/8"10 5/8"6 1/8"Not Applicable€222.63
FASCO A996 OEM Blower, Round, 8 Inch Wheel Dia., Shaded Pole Motor AC, 2.10 Full Load Amps | CJ2XTY A996DirectRound1Plastic9 1/2"9 1/2"12 1/4"Not Applicable€604.45
FASCO A179 OEM Blower, Rectangular, 4 1/2 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XTZ A179DirectRectangular1Steel7 3/4"7 1/4"5 7/8"2 3/4"€350.83
FASCO A284 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 208/240V AC, Auto | CJ2XUB A284--------€580.25
FASCO A287 OEM Blower, Rectangular, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XUD A287DirectRectangular1Steel8 7/8"7 3/4"6 1/2"2 3/4"€436.98
FASCO A307 OEM Blower, Round, 4 3/4 Inch Wheel Dia., 115V AC, Auto | CJ2XUE A307DirectRound1Plastic9 1/2"8 1/2"8 1/8"Not Applicable€584.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO A977 OEM Blower, Round, 5 1/4 Inch Wheel Dia., Shaded Pole Motor AC, 3.10A
€568.75 /unit