Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO A281 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XYV

FASCO A281 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto

Item: CJ2XYV Model: A281Cross Ref: 45KD45
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Airflow @ 0.000 In Sp96 CFM
Amps0.9A
ApplicationFurnaces
Bearing TypeSleeve
Blower Conduit BoxNo
Blower Outlet ShapeRectangular
Blower Wheel Diameter4 1/4"
Blower Wheel Width1 1/4"
Compatible With BrandGoodman
Drive TypeDirect
Housing ColorNatural
Housing FinishMetal
Housing MaterialSteel
Inlet Dia.4 3/4"
Lead Length26"
Motor InsulationClass B
Motor TypeShaded Pole
Mounting PositionAll Position
Oem ReplacementYes
Outlet Dia.Not Applicable
Outlet Height2 3/4"
Outlet ShapeRectangular
Outlet Width1 3/4"
Overall Depth5 3/4"
Overall Height7 3/4"
Overall Width7 1/4"
Phase1
Thermal Overload ProtectionAuto
Wheel TypeForward Curve
With FlangeNo
Ambient Temperature40C
Bearing TypeSleeve
Blower Outlet FlangeNo
Blower Outlet ShapeRectangle
CsaYes
Current0.9 A
Current0.9A
Electrical ConnectionWire Leads
Frequency60 Hz
Inlet Diameter4 3/4"
Insulation ClassB
Maximum Fan Speed3000 RPM
Maximum Inlet Air Temperature400°F
Maximum Motor Speed3000 RPM
Motor EnclosureOpen
Motor TypeShaded Pole
Nameplate Voltage115V AC
Number Of Speeds1
Phase1
Replacement For Manufacturer Model Number7021-8252, D6996405
Speed3000 rpm
StandardsCSA CERTIFIED, UL LISTED
Thermal ProtectionThermally
UlYes
Voltage115 V

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)19.69
Ship length (cm)14.61
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelDrive TypeOutlet ShapePhaseHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightPrice
FASCO A245 Colorimeter Reagent System, Rectangular, 4 1/2 Inch Blower Dia. | CH9PEW A245DirectRectangular1Steel7 3/4"7 1/4"10 1/2"2 3/4"€523.95
FASCO A983 OEM Blower, Round, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, 1.50A | CJ2XTX A983DirectRound1Steel9 7/8"10 5/8"6 1/8"Not Applicable€222.63
FASCO A996 OEM Blower, Round, 8 Inch Wheel Dia., Shaded Pole Motor AC, 2.10 Full Load Amps | CJ2XTY A996DirectRound1Plastic9 1/2"9 1/2"12 1/4"Not Applicable€604.45
FASCO A179 OEM Blower, Rectangular, 4 1/2 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XTZ A179DirectRectangular1Steel7 3/4"7 1/4"5 7/8"2 3/4"€350.83
FASCO A284 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 208/240V AC, Auto | CJ2XUB A284--------€580.25
FASCO A287 OEM Blower, Rectangular, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XUD A287DirectRectangular1Steel8 7/8"7 3/4"6 1/2"2 3/4"€436.98
FASCO A307 OEM Blower, Round, 4 3/4 Inch Wheel Dia., 115V AC, Auto | CJ2XUE A307DirectRound1Plastic9 1/2"8 1/2"8 1/8"Not Applicable€584.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO A281 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto