Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO A086 Draft Blower 115V 1/25 HP | AD4FJA 41H436

FASCO A086 Draft Blower 115V 1/25 HP

Item: AD4FJA Model: A086Cross Ref: 41H436
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€366.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInduced Draft Furnace Blower
Airflow @ 0.000 In Sp98 CFM
Amps1.3A
ApplicationFurnaces
Construction MaterialPlastic
Depth6 3/8"
Electrical ConnectionWire Leads
Fits BrandRheem , Rheem, Ruud
For Appliance TypeGas Furnaces
For Fuel TypeNatural Gas
For Use WithFurnace
For Use With Mfr. Model Number703020
Frequency60 Hz
Height7 7/8"
Housing MaterialPlastic
Hp1/25 hp
Includes MotorYes
Inlet Dia.3"
MaterialPlastic
Max. Motor Hp1/25 hp
Motor TypeShaded Pole
Oem ReplacementYes
Outlet Dia.2 1/2"
Outlet HeightNot Applicable
Outlet ShapeRound
Outlet WidthNot Applicable
Power Consumption118 W
RemarksProduct Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions
TypeReplacement
Wattage118 W
Wheel Dia.4 1/2"
Wheel MaterialPolypropylene
Width9"
Compatible With BrandRheem, RUUD
Current1.3A
Inlet Diameter3"
Maximum Fan Speed3400 RPM
Maximum Inlet Air Temperature40°C
Maximum Motor Speed3200 RPM
Nameplate Voltage115V AC
Outlet Diameter2 1/2"
Overall Depth6 3/8"
Overall Height7 7/8"
Overall Width9"
Phase1
Replacement For Manufacturer Model Number70215990, 703020
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter4 1/2"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)24.77
Ship length (cm)27
Ship width (cm)26.04
HS code8414596060
Country of OriginMX

Product Details:

    • Supercedes Rheem 703020, Fasco 70215990

Product Variants

ProductModelHeightDepthInlet Dia.Outlet Dia.Outlet WidthWheel Dia.MaterialWattagePrice
FASCO A142 Draft Blower 115V 1/20 HP | AD4FJB 41H437 A142B7 3/4"6 3/8"----Plastic85 W€688.33
FASCO A157 Draft Blower 115V 1/35 HP | AD4FJC 41H438 A1578 7/8"5 3/4"4 7/8"Not Applicable1 3/4"4 5/8"Aluminum, Steel71 W€288.42
FASCO A064 Draft Blower 115V 1/55 HP | AD4FJD 41H439 A0647 1/2"5 7/8"4 5/8"Not Applicable1 5/8"4 1/2"Steel67 W€268.15
FASCO A079 Draft Blower 115V 1/50 HP | AD4FJE 41H440 A0797 1/2"5 7/8"4 5/8"Not Applicable1 5/8"4 1/2"Steel90 W€291.90
FASCO A088 Draft Blower 115V 1/25 HP | AD4FJF 41H441 A0887 7/8"6 1/2"3"2 1/2"Not Applicable4 3/4"Plastic93 W€449.82
FASCO A090 Draft Blower 115V 1/50 HP | AD4FJG 41H442 A0907 1/2"5 7/8"4 5/8"Not Applicable1 5/8"4 1/2"Steel90 W€347.29
FASCO A129 Draft Blower 115V 1/20 HP | AD4FJH 41H443 A1297 1/2"7"4"Not Applicable2 1/8"4 5/8"Aluminum, Steel155 W€487.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO A086 Draft Blower 115V 1/25 HP
€366.28 /unit