Flat Shipping

Flat Shipping at €24.99 + VAT

FANTECH FG 6XL Inline Fan 8-5/8 Inch H Galvanised Steel | AA7FEQ 15W691

FANTECH FG 6XL Centrifugal Inline Fan, 6 Inch Duct With Metal Housing, 153W

Item: AA7FEQ Model: FG 6XLCross Ref: 15W691
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Inline Duct Fan
Airflow @ 0.000 In Sp483 CFM
ApplicationGeneral Purpose
Bearing TypeBall
Cfm @ 0.125-in. Sp462 CFM
Cfm @ 0.200-in. Sp450 CFM
Cfm @ 0.250-in. Sp439 CFM
Cfm @ 0.375-in. Sp412 CFM
Cfm @ 0.400-in. Sp409 CFM
Cfm @ 0.450-in. Sp353 CFM
Cfm @ 0.500-in. Sp389 CFM
Cfm @ 0.600-in. Sp320 CFM
Cfm @ 0.750-in. Sp299 CFM
Cfm @ 0.800-in. Sp329 CFM
Cfm @ 1.000-in. Sp289 CFM
Cfm @ 1.200-in. Sp243 CFM
Cfm @ 1.500-in. Sp201 CFM
Cfm @ Duct483 CFM
Duct Dia.6"
Fits Duct Dia.6"
For Fan TypeCentrifugal Duct Fan
Green Certification Or Other RecognitionEnergy Star
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height8 5/8"
High-efficiency MotorNo
Housing Dia.13 1/8"
Housing MaterialGalvanized Steel
IncludesMounting Bracket
Inlet And Outlet Dia.6"
Length13 1/8"
Max. Amps1.48A
Max. Inlet Temp.140°F
Max. Wattage153 W
Motor Enclosure DesignExternal Rotor
Motor Output Power150 W
Mounting PositionHorizontal/Vertical
Number Of Speeds1
Overall Dia.13 1/8"
Phase1
Speed ControlYes
Speed Control IncludedNo
Duct Diameter6"
Maximum Inlet Air Temperature140°F
Motor Ip RatingIP44
Mounting OrientationHorizontal, Vertical
Nameplate Voltage120V AC
Overall Diameter13 1/8"
Overall Height15 1/8"
Overall Width8"
Speed ControllableYes
StandardsAMCA, CCSAUS, CULUS, ENERGY STAR, HVI

Shipping Info:

Ship weight (kg) 5.17
Ship height (cm)30.5
Ship length (cm)43.2
Ship width (cm)43.2
HS code8414596560
Country of OriginUS

Product Variants

ProductModelAirflow @ 0.000 In SpDuct Dia.High-efficiency MotorMotor Output PowerMotor SpeedHeightHousing Dia.Bearing TypePrice
FANTECH FG 4XL Inline Fan 8-1/2 Inch H Galvanised Steel | AA7FEL 15W687 FG 4XL-----8 1/2"8 3/4"Ball€187.01
FANTECH FG 6M Inline Fan 8-5/8 Inch H Galvanised Steel | AA7FEP 15W690 FG 6M418 CFM6"No120 W2350 RPM8 5/8"13 1/8"Ball€233.77
FANTECH FG 8 Inline Fan 8-1/4 Inch H Galvanised Steel | AA7FER 15W692 FG 8----2550 RPM8 1/4"13 3/8"Ball€270.56
FANTECH FG 10 Inline Fan Centrifugal 513 Cfm 120v | AA7FET 15W693 FG 10-----6.812"13 3/8"Ball€400.63
FANTECH FG 12 Inline Fan 10-1/2 Inch H Galvanised Steel | AA7FEU 15W694 FG 12----2600 RPM10 1/2"16"Ball€606.96
FANTECH FG 6M EC Centrifugal Inline Duct Fan 6 In | AB6WNV 22N753 FG 6M EC363 CFM6"Yes74 W2480 RPM-13 1/8"Ball€325.74
FANTECH FG 8 EC Centrifugal Inline Duct Fan 8 In | AB6WNW 22N754 FG 8 EC428 CFM8"Yes71 W2545 RPM-13 3/8"Ball€370.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FANTECH FG 6XL Centrifugal Inline Fan, 6 Inch Duct With Metal Housing, 153W
€359.39 /unit