FANTECH 45405 Mixed Flow Fan, 14 Inch Inline Duct With Metal Housing, 2024 cfm, 230V | CL3ZET FKD 14 230V

FANTECH 45405 Mixed Flow Fan, 14 Inch Inline Duct With Metal Housing, 2024 cfm, 230V

Item: CL3ZET Model: 45405
In Stock

Get it by Tuesday, Jun 17

€1,014.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixed Flow Duct Fan
Product Datasheetfantech-45405.pdf

Shipping Info:

Ship weight (kg) 18.7702
Ship height (cm)61
Ship length (cm)50.8
Ship width (cm)50.8
HS code8414596560
Country of OriginUS

Documentation:

Product Variants

ProductModelHousing MaterialPhaseMotor SpeedDuct Dia.Motor Output PowerAirflow @ 0.000 In SpHousing Dia.Bearing TypePrice
FANTECH FKD12XL Inline Centrifugal Duct Fan 18-7/8 Inch Length | AE2NCB 4YM40 FKD12XLGalvanized Steel11700 RPM---17 7/8"Ball€846.93
FANTECH FKD 8XL Inline Centrifugal Duct Fan 15-1/2 Inch Length | AE9MNJ 6KVY5 FKD 8XLSteel1-8"318 W836 CFM12 1/2"Sealed Ball€645.91
FANTECH FKD 10 Inline Centrifugal Duct Fan 12-1/2 Inch Length | AE9MNK 6KVY6 FKD 10Steel1-10"305 W910 CFM12 1/2"Sealed Ball€739.34
FANTECH FKD 10XL Inline Centrifugal Duct Fan 15 Inch Length | AE9MNL 6KVY7 FKD 10XLSteel12850 RPM---14"Sealed Ball€681.38
FANTECH FKD 14 Inline Centrifugal Duct Fan 17-1/4 Inch Length | AE9MNM 6KVY8 FKD 14Steel11700 RPM14"444 W-17 7/8"Sealed Ball€873.75
FANTECH FKD 14XL Inline Centrifugal Duct Fan 20-1/4 Inch Length | AE9MNN 6KVY9 FKD 14XLSteel11550 RPM14"716 W-19 3/4"Sealed Ball€1,314.46
FANTECH FKD 16XL Inline Centrifugal Duct Fan 23-1/4 Inch Length | AE9MNP 6KVZ0 FKD 16XLSteel11600 RPM16"--22 1/8"Sealed Ball€2,019.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FANTECH 45405 Mixed Flow Fan, 14 Inch Inline Duct With Metal Housing, 2024 cfm, 230V
€1,014.43 /unit