Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G82706SB3 Self-Retracting Lifeline 310 lb.25/32 Inch Width | AH6YTG 36MF88

FALLTECH G82706SB3 Self-Retracting Lifeline 310 lb.25/32 Inch Width

Item: AH6YTG Model: G82706SB3Cross Ref: 36MF88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Retracting Lifeline
Anchorage Hook Gate Opening2 1/2"
Braking SystemInternal Locking Pawls
ColorBlue
Harness Hook Gate Opening1"
Hook MaterialSteel
Housing MaterialNylon, Polycarbonate
Length6"
Line MaterialHPPE
Locking Anchorage Connection Hook TypeSteel Rebar Hook
Locking Harness Connection Hook TypeSteel Carabiner
Number Of Legs1
Strap Width0.781"
Tensile Strength3000 lbs.
Visual Load IndicatorYes
Anchorage End2 1/2" Steel Rebar Hook
Brand & SeriesFALLTECH
Harness ConnectionSteel Carabiner
Lifeline Length6 ft.
Lifeline MaterialHPPE
Rfid EquippedNo
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of LegsLocking Harness Connection Hook TypeHarness Hook Gate OpeningBraking SystemAnchorage Hook Gate OpeningHook MaterialLocking Anchorage Connection Hook TypeStrap WidthPrice
FALLTECH G7276WR Self-retracting Lifelne 20ft Galvanised Steel Blu | AA8NGE 19F364 G7276WR1Double Locking Carabiner3/4"Inertia----€380.60
FALLTECH G727630 Self-retracting Lifeline 30 Feet Blue | AA8NGF 19F365 G7276301Double Locking Carabiner3/4"Inertia----€479.47
FALLTECH G727650 Self-retracting Lifeline 50 Feet Inertia Blu | AA8NGG 19F366 G7276501Double Locking Carabiner3/4"Inertia----€750.35
FALLTECH G82706SB4 Self-Retracting Lifeline 310 lb.25/32 Inch Width | AH6YTH 36MF89 G82706SB41Steel Carabiner1"Internal Locking Pawls3/4"AluminumAluminum Snap Hook0.781"€237.05
FALLTECH G82706SB5 Self-Retracting Lifeline 310 lb.25/32 Inch Width | AH6YTJ 36MF90 G82706SB51Steel Carabiner1"Internal Locking Pawls2 1/2"AluminumAluminum Rebar Hook0.781"€267.07
FALLTECH G82706SG5 Self-Retracting Lifeline 310 lb.25/32 Inch Width | AH6YTK 36MF91 G82706SG51Aluminum Carabiner1"Internal Locking Pawls2 1/2"AluminumAluminum Rebar Hook0.781"€258.22
FALLTECH G82706TB3 Self-Retracting Lifeline 2 Legs 25/32 Inch Width | AH6YTM 36MF93 G82706TB32Triple Lock Steel Carabiner1/2"Internal Locking Pawls2 1/2"--0.781"€519.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G82706SB3 Self-Retracting Lifeline 310 lb.25/32 Inch Width
€294.90 /unit