FALLTECH G7711 Beam Anchor 13 Inch Length Carbon Steel | AH6ZYZ 36MW10

FALLTECH G7711 Beam Anchor 13 Inch Length Carbon Steel

Item: AH6ZYZ Model: G7711Cross Ref: 36MW10
In Stock

Get it by Thursday, Jun 12

€458.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Anchor
Depth8"
Fits Beam Size3" to 8"
InstallationPermanent
Length13"
MaterialCarbon Steel
Ring Dia.3"
Tensile Strength5000 lbs.
Width10"
Anchor InstallationPermanent
Anchor MaterialSteel
Attachment PointPivot D Ring
Beam Clamp StyleSliding
For Flange Width3" to 8"
For Maximum Flange Thickness2 1/4"
Mounting OrientationHorizontal
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 14.2425
Ship height (cm)27.43
Ship length (cm)46.74
Ship width (cm)33.53
Country of OriginTW

Product Variants

ProductModelBeam Clamp StyleMounting OrientationAttachment PointFor Maximum Flange ThicknessAnchor MaterialDepthFits Beam SizeAnchor InstallationPrice
FALLTECH G7530 Beam Anchor Aluminum/Steel 425 lb. | AH6YRW 36MF78 G7530-----3"13"-€250.39
FALLTECH 49CD28 Beam Anchor, Fixed D-Ring, 1 1/4 Inch Dp, 9 1/4 Inch Length, Steel, Horizontal/Vertical | CP4WZX 49CD28Not ApplicableHorizontal/VerticalFixed D RingNot ApplicableSteel1 1/4"UniversalReusable€80.74
FALLTECH G7535 Beam Anchor, Swivel D-Ring, Fixed Beam Clamp | CP4WZY G7535FixedHorizontal/VerticalSwivel D Ring2 1/4"Aluminum3"-Reusable€326.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7711 Beam Anchor 13 Inch Length Carbon Steel
€458.11 /unit