Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7465A Door/Window Jam Anchor 52 Inch Length x 2 Inch Width x 8 Inch Depth | AH6YRZ 36MF81

FALLTECH G7465A Door/Window Jam Anchor 52 Inch Length x 2 Inch Width x 8 Inch Depth

Item: AH6YRZ Model: G7465ACross Ref: 36MF81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€648.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor/Window Jam Anchor
Depth8"
Length52"
MaterialAluminum
Tensile Strength3600 lbs.
Width2"
Adjustment StyleThreaded Knob
Anchor InstallationReusable
Anchor MaterialAluminum, Steel
Attachment PointFixed D Ring
Fits Opening Width50"
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)12.7
Ship length (cm)132.84
Ship width (cm)26.92
Country of OriginCN

Product Details:

    • Hook Max. Opening : 1"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7465A Door/Window Jam Anchor 52 Inch Length x 2 Inch Width x 8 Inch Depth
€648.69 /unit