Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7245 Welding Choker Anchor Kevlar Webbing 3 Feet | AG9LUV 20UM45

FALLTECH G7245 Welding Choker Anchor Kevlar Webbing 3 Feet

Item: AG9LUV Model: G7245Cross Ref: 20UM45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Choker Anchor
Anchor InstallationReusable
Cable Dia.Not Applicable
D-ring MaterialSteel
Includes(1) D-Ring
InstallationOverhead
Length3 ft.
MaterialKevlar Webbing
Osha Standards MetOsha 1910.66, Osha 1926.502
Pole Hook TypeNot Applicable
Ring Dia.2 1/4"
Tensile Strength5000 lbs.
Wear PadNo
Width1 3/4"
Anchor MaterialNomex
Ansi Standards Met [new]ANSI Z359.18-2017
Attachment PointD Ring
Osha Standards Met [new]OSHA 1910.66, OSHA 1926.502
Overall Length3 ft.
Pass-through EndD-Ring
Tie-off ConnectorD-Ring
Wear Pad IncludedNo Wear Pad Included
Webbing Width1 3/4"
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7245 Welding Choker Anchor Kevlar Webbing 3 Feet
€88.24 /unit