Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7086BS Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, S, Padded | CP4XEB

FALLTECH G7086BS Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, S, Padded

Item: CP4XEB Model: G7086BSCross Ref: 55ML11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
ColorSilver
D Ring LocationsBack
Harness ApplicationGeneral Fall Arrest
Harness D-ring MaterialAluminum
Harness SizingS
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Leg, Shoulder
Rfid EquippedNo
Torso AdjustmentCam
Brand & SeriesFALLTECH
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack
Harness ColorSilver
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPadding LocationColorHarness ApplicationHarness SizingHarness D-ring MaterialTorso AdjustmentRfid EquippedSpecialty Working ConditionsPrice
FALLTECH G7087BQL Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCD G7087BQLLeg, ShoulderBlue, GrayGeneral Fall ArrestLAluminumCamNo-€340.77
FALLTECH G7087BQM Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Padded | CP4XCE G7087BQMLeg, ShoulderBlue, GrayGeneral Fall ArrestMAluminumCamNo-€340.77
FALLTECH G7087BQS Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, S, Padded | CP4XCF G7087BQSLeg, ShoulderBlue, GrayGeneral Fall ArrestSAluminumCamNo-€340.77
FALLTECH G7087BQXL Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, Xl, Padded | CP4XCG G7087BQXLLeg, ShoulderBlue, GrayGeneral Fall ArrestXLAluminumCamNo-€340.77
FALLTECH G7080BXL Full Body Harness, Gen Use, Quick-Connect/Tongue, Cam, Xl, Padded | CP4XCH G7080BXLLeg, ShoulderBrown, GoldGeneral Fall ArrestXLAluminumCamNo-€314.16
FALLTECH G7082BL Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCQ G7082BLBack, Leg, ShoulderBrownGeneral Fall ArrestLAluminumCamNo-€378.20
FALLTECH G7086BL Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCR G7086BLBack, Leg, ShoulderSilverGeneral Fall ArrestLAluminumCamNo-€322.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7086BS Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, S, Padded
€347.05 /unit