Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH 8128BXS Fall Protection Harness, Quick-Connect/Tongue, Cam | CP4XGD

FALLTECH 8128BXS Fall Protection Harness, Quick-Connect/Tongue, Cam

Item: CP4XGD Model: 8128BXSCross Ref: 786EG5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€654.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
Buckles (chest/leg)Quick Connect, Tongue
ColorBlack
D Ring LocationsBack
D-ring LocationsBack
FeaturesAdvanced Gel Padding Material Disperses Harness, Arrowgrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material Is Abrasion Resistant
Harness ApplicationConfined Spaces, General Use , General Fall Arrest
Harness D-ring MaterialAluminum
Harness SizingXS
Harness StyleVest
Includes PaddingYes
Osha Standards MetOsha 1910.66, Osha 1926.502
Padding LocationShoulder
Rfid EquippedNo
Safety FeaturesNot Applicable
Specialty Working ConditionsNot Applicable
Torso AdjustmentCam
Webbing CoatingUncoated
With BeltNo
Brand & SeriesFALLTECH
Harness ColorBlack
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPadding LocationColorHarness ApplicationHarness SizingHarness D-ring MaterialTorso AdjustmentRfid EquippedSpecialty Working ConditionsPrice
FALLTECH G7087BQL Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCD G7087BQLLeg, ShoulderBlue, GrayGeneral Fall ArrestLAluminumCamNo-€340.77
FALLTECH G7087BQM Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Padded | CP4XCE G7087BQMLeg, ShoulderBlue, GrayGeneral Fall ArrestMAluminumCamNo-€340.77
FALLTECH G7087BQS Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, S, Padded | CP4XCF G7087BQSLeg, ShoulderBlue, GrayGeneral Fall ArrestSAluminumCamNo-€340.77
FALLTECH G7087BQXL Full Body Harness, Gen Use, Vest Harness, Quick-Connect/Quick-Connect, Cam, Xl, Padded | CP4XCG G7087BQXLLeg, ShoulderBlue, GrayGeneral Fall ArrestXLAluminumCamNo-€340.77
FALLTECH G7080BXL Full Body Harness, Gen Use, Quick-Connect/Tongue, Cam, Xl, Padded | CP4XCH G7080BXLLeg, ShoulderBrown, GoldGeneral Fall ArrestXLAluminumCamNo-€314.16
FALLTECH G7082BL Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCQ G7082BLBack, Leg, ShoulderBrownGeneral Fall ArrestLAluminumCamNo-€378.20
FALLTECH G7086BL Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, L, Padded | CP4XCR G7086BLBack, Leg, ShoulderSilverGeneral Fall ArrestLAluminumCamNo-€322.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH 8128BXS Fall Protection Harness, Quick-Connect/Tongue, Cam
€654.83 /unit