Flat Shipping

Flat Shipping at €24.99 + VAT

FALCON LOCK B511CP6D D 613 Lock Lever, Grade 2, B Dane, Oil Rubbed Bronze | CP4WTE

FALCON LOCK B511CP6D D 613 Lock Lever, Grade 2, B Dane, Oil Rubbed Bronze

Item: CP4WTE Model: B511CP6D D 613Cross Ref: 46TL91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Lever
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishOil Rubbed Bronze
For Use WithVarious Door Types
FunctionEntrance Lock
Handle MaterialZinc
Handle TypeLever
IncludesStrike
Key MaterialBrass
Key TypeKeyed Different
Keyway TypeSchlage SC4
Ligature ResistantNo
Location TypeCommercial
Lockset Fire RatingNot Rated
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/8" to 2"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleB Dane
Visual Indicator MessageNo Message
Ansi GradeGrade 2
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessThumb Turn
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF109
Lockset Handle TypeLever
Lockset StyleDane
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating2
PropertiesRust Resistant
StandardsANSI/BHMA A156.2
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeFunctionLockset Performance StrengthStrike TypeNumber Of KeysKeyway TypePrice
FALCON LOCK B501PD D 626 Cylindrical Entry Lock | CP4WRH B501PD D 626--------€252.05
FALCON LOCK B301S D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome | CP4WRJ B301S D 626DaneSatin Chrome-PrivacyLight Duty---€223.42
FALCON LOCK T561PD D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome, Lever | CP4WRK T561PD D 626DaneSatin Chrome-ClassroomLight Duty---€431.96
FALCON LOCK B511PD D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome, Lever, Cylindrical | CP4WRL B511PD D 626DaneSatin Chrome-Entrance LockLight Duty---€254.23
FALCON LOCK B561BD D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome, Lever, Cylindrical, Classroom | CP4WRM B561BD D 626DaneSatin Chrome-ClassroomLight Duty---€249.83
FALCON LOCK B561CP6D D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome, Lever, Cylindrical, Classroom | CP4WRN B561CP6D D 626DaneSatin Chrome-ClassroomLight Duty---€244.79
FALCON LOCK B511BD D 626 Door Lever Lockset, Grade 2, Dane, Satin Chrome, Lever, Cylindrical, Entrance | CP4WRP B511BD D 626DaneSatin Chrome-Entrance LockLight Duty---€294.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALCON LOCK B511CP6D D 613 Lock Lever, Grade 2, B Dane, Oil Rubbed Bronze
€276.23 /unit