Flat Shipping

Flat Shipping at €24.99 + VAT

FALCON LOCK 2090EO 44IN LHR P28 Rim Exit Device, 44 Inch Size, Fits 1 3/4 Inch Stile Width, Left Hand Reversible | CP4WVT

FALCON LOCK 2090EO 44IN LHR P28 Rim Exit Device, 44 Inch Size, Fits 1 3/4 Inch Stile Width, Left Hand Reversible

Item: CP4WVT Model: 2090EO 44IN LHR P28Cross Ref: 45EH57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€550.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Exit Device
Ada CompliantYes
Door HandingLeft Handed Reversble
Door Height84"
Door Width44"
Electrical/mechanicalMechanical
Exit Device TypeExit Device
FinishAluminum, Paint
Fire RatedNo
Fits Stile Width1 3/4"
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
Door Thickness - Maximum1 3/4"
Door Width - Maximum44"
Exit Bar StyleCrossbar
Product TypeExit Device
StandardsUL 305

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFits Stile WidthDoor WidthLockdown TypeExit Device TypeFire RatedPerformanceElectrical/mechanicalPrice
FALCON LOCK 1990EO 44IN P28 Concealed Vertical Rod Exit Device 41 In | CP4WVG 1990EO 44IN P28Aluminum, Paint1 3/4"41"Hex DoggingExit DeviceNo-Mechanical€625.02
FALCON LOCK F19-R-EO SP28 3FT Exit Device, 36 Inch, Fits 4 Inch Stile Width, Fire Rated, Aluminum | CP4WVH F19-R-EO SP28 3FTAluminum4"36"Single Point RimExit DeviceYesHeavy DutyMechanical€398.29
FALCON LOCK F-25-R-EO 3 28 Exit Device, 36 Inch, Fits 4 Inch Stile Width, Fire Rated, Aluminum, 25 | CP4WVJ F-25-R-EO 3 28Aluminum4"36"Single Point RimExit DeviceYesHeavy DutyMechanical€1,162.46
FALCON LOCK F-25-R-EO 3 32D Exit Device, 36 Inch, Fits 4 Inch Stile Width, Fire Rated, Stainless Steel, 25 | CP4WVK F-25-R-EO 3 32DStainless Steel4"36"Single Point RimExit DeviceYesHeavy DutyMechanical€1,371.01
FALCON LOCK 25-R-EO 4 28 Exit Device, 48 Inch, Fits 4 Inch Stile Width, Aluminum, 25 | CP4WVL 25-R-EO 4 28Aluminum4"48"Single Point RimExit DeviceNoHeavy DutyMechanical€955.46
FALCON LOCK F-25-R-EO 4 28 Exit Device, 48 Inch, Fits 4 Inch Stile Width, Fire Rated, Aluminum, 25 | CP4WVM F-25-R-EO 4 28Aluminum4"48"Single Point RimExit DeviceYesHeavy DutyMechanical€1,202.76
FALCON LOCK F19-R-EO SP28 4FT Exit Device, 48 Inch, Fits 4 Inch Stile Width, Fire Rated, Stainless Steel | CP4WVN F19-R-EO SP28 4FTStainless Steel4"48"Single Point RimExit DeviceYesHeavy DutyMechanical€404.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALCON LOCK 2090EO 44IN LHR P28 Rim Exit Device, 44 Inch Size, Fits 1 3/4 Inch Stile Width, Left Hand Reversible
€550.21 /unit