Flat Shipping

Flat Shipping at €24.99 + VAT

FAIRCHILD RS1007-50 Foam Rubber Seal With Adhesive Back, 3/8 Inch Overall Width, 1/4 Inch Overall Height, EPDM | CP4WPN

FAIRCHILD RS1007-50 Foam Rubber Seal With Adhesive Back, 3/8 Inch Overall Width, 1/4 Inch Overall Height, EPDM

Item: CP4WPN Model: RS1007-50Cross Ref: 61UJ68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Insert Size50 ft.
MaterialEPDM
Mounting TypePressure Sensitive Adhesive
Overall Height0.188"
Overall Width3/8"
Adhesive BondStandard
ColorBlack
Mounting LocationCar Trunk, Cooler, Door, Door Frame, Electrical Enclosure, Floor, Garage Door, Garage Door Frame, Hatch, Lid, Overhead, Steel Stop Extender, Wall, Window, Window Frame
Mounting StyleSelf Adhesive
Overall Length50 ft.
Product TypeSeal
Seal ShapeRectangle

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMounting TypeInsert SizeMaterialPrice
FAIRCHILD M4000 Foam Rubber Seal With Adhesive Back, 1 1/2 Inch Overall Width, 1/2 Inch Overall Height | CP4WPB M40001 1/2"1/2"Pressure Sensitive Adhesive10 ft.EPDM€19.47
FAIRCHILD RS1037-50 Foam Rubber Seal With Adhesive Back, 1 1/2 Inch Overall Width, 1/2 Inch Overall Height | CP4WPC RS1037-501 1/2"1/2"Pressure Sensitive Adhesive50 ft.EPDM€132.13
FAIRCHILD RS1036-50 Foam Rubber Seal With Adhesive Back, 1 1/2 Inch Overall Width, 1/2 Inch Overall Height | CP4WPD RS1036-501 1/2"0.562"Pressure Sensitive Adhesive50 ft.EPDM€84.86
FAIRCHILD RS1026-50 Foam Rubber Seal With Adhesive Back, 1/2 Inch Overall Width, 1/4 Inch Overall Height, EPDM | CP4WPE RS1026-501/2"0.312"Pressure Sensitive Adhesive50 ft.EPDM€49.53
FAIRCHILD RS1013-50 Foam Rubber Seal With Adhesive Back, 11/16 Inch Overall Width, 1/2 Inch Overall Height | CP4WPF RS1013-500.688"1/2"Pressure Sensitive Adhesive50 ft.EPDM€68.61
FAIRCHILD RS1035-25 Foam Rubber Seal With Adhesive Back, 2 3/4 Inch Overall Width, 1/4 Inch Overall Height | CP4WPG RS1035-252 3/4"1/4"Heat Activated Taping System25 ft.EPDM€132.46
FAIRCHILD RS1030-50 Foam Rubber Seal With Adhesive Back, 2 5/8 Inch Overall Width, 7/8 Inch Overall Height | CP4WPH RS1030-502 5/8"7/8"Heat Activated Taping System50 ft.EPDM€314.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRCHILD RS1007-50 Foam Rubber Seal With Adhesive Back, 3/8 Inch Overall Width, 1/4 Inch Overall Height, EPDM
€41.45 /unit