Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 7216-B-TVP-UA Angular Contact Ball Bearing, 1 Row, 40 Degree, Open, Thermoplastic Cage | CP4WGJ

FAG BEARINGS 7216-B-TVP-UA Angular Contact Ball Bearing, 1 Row, 40 Degree, Open, Thermoplastic Cage

Item: CP4WGJ Model: 7216-B-TVP-UACross Ref: 4YWF5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Bore Dia.80 mm
Cage MaterialPolyamide
ClosureOpen
Contact Angle40°
Dynamic Load Capacity85000N
GradeGrade PA66
Housing Fillet Radius1 mm
Load DirectionRadial, Thrust
Max. Speed4950 RPM
Max. Temp.120°C
Min. Temp.-30°C
Number Of Rows1
Outside Dia.140 mm
Shaft Fillet Radius2 mm
Static Load Capacity72000N
Width26 mm
Bore Diameter80 mm
Dynamic Radial Load Capacity85000N
Maximum Speed4950 RPM
Outside Diameter140 mm
Overall Width26 mm
Static Radial Load Capacity72000N

Shipping Info:

Ship weight (kg) 1.476
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 7216-B-TVP-UA Angular Contact Ball Bearing, 1 Row, 40 Degree, Open, Thermoplastic Cage
€388.74 /unit