Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 3302-BD-2HRS-TVH Angular Contact Ball Bearing 3822 Lb. | AG2YYM 32PH30

FAG BEARINGS 3302-BD-2HRS-TVH Angular Contact Ball Bearing 3822 Lb.

Item: AG2YYM Model: 3302-BD-2HRS-TVHCross Ref: 32PH30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating3
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.15 mm
Cage MaterialGlass Reinforced Polyamide
Contact Angle30°
Dynamic Load Capacity17000N
Max. Speed18400 RPM
Outside Dia.42 mm
Seal MaterialABS
Static Load Capacity10400N
Temp. Range-68°F to +248°F
Width19 mm
Bearing Industry Number3302/5302
Bore Diameter15 mm
ClosureDouble Sealed
Dynamic Radial Load Capacity17000N
Housing Fillet Radius1 mm
Load DirectionRadial, Thr.ust
Lubricant MaterialGA14 Lubricant
Matched Bearing TypeNot Matched/Single Bearing
Maximum Speed18400 RPM
Maximum Temperature100°C
Minimum Temperature-20°C
Number Of RowsTwo
Outside Diameter42 mm
Overall Width19 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade SUJ2
Shaft Fillet Radius1 mm
Static Radial Load Capacity10400N

Shipping Info:

Ship weight (kg) 0.1454
Ship height (cm)2.32
Ship length (cm)5.12
Ship width (cm)5.12
HS code8482105028
Country of OriginSK

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3302-BD-2HRS-TVH Angular Contact Ball Bearing 3822 Lb.
€156.97 /unit