FAG BEARINGS 3213-BD-2Z-TVH Angular Contact Ball Bearing 19334 Lb. | AG2YZN 32PH59

FAG BEARINGS 3213-BD-2Z-TVH Angular Contact Ball Bearing 19334 Lb.

Item: AG2YZN Model: 3213-BD-2Z-TVHCross Ref: 32PH59
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.65 mm
Cage MaterialGlass Fiber Reinforced Polyamide
Contact Angle30°
Dynamic Load Capacity86000N
LubricationFuchs Renolit GA3
Max. Speed5700
Outside Dia.120 mm
Seal MaterialSteel Shield
Static Load Capacity77000N
Temp. Range-68°F to +248°F
Width38.1 mm
Bore Diameter65 mm
ClosureDouble Row
Maximum Speed5700 RPM
Outside Diameter120 mm
Overall Width38.1 mm

Shipping Info:

Ship weight (kg) 1.92
Ship height (cm)4.65
Ship length (cm)14.63
Ship width (cm)14.63
HS code8482105028

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3213-BD-2Z-TVH Angular Contact Ball Bearing 19334 Lb.