FAG BEARINGS 3209-BD Angular Contact Ball Bearing 8300 rpm | AH3KUP 32PF88

FAG BEARINGS 3209-BD Angular Contact Ball Bearing 8300 rpm

Item: AH3KUP Model: 3209-BDCross Ref: 32PF88
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.45 mm
Cage MaterialSteel
Contact Angle30
Max. Speed8300
Outside Dia.85 mm
Temp. Range-68°F to +392°F
Width30.2 mm
Bore Diameter45 mm
ClosureDouble Row
Maximum Speed8300 RPM
Outside Diameter85 mm
Overall Width30.2 mm

Shipping Info:

Ship weight (kg) 0.7466
Ship height (cm)3.68
Ship length (cm)10.36
Ship width (cm)10.36
Country of OriginSK

Product Variants

ProductModelBore Dia.Outside Dia.Bearing TypeContact AngleCage MaterialPrice
FAG BEARINGS 3304-BD Angular Contact Ball Bearing 5530 lb. | AH3KUQ 32PF98 3304-BD20 mm52 mmDouble Row30Steel-
RFQ
FAG BEARINGS 3314-BD Angular Contact Ball Bearing 38,667 lb. | AH3KUR 32PG16 3314-BD70 mm150 mmDouble Row30Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3209-BD Angular Contact Ball Bearing 8300 rpm