Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 3206-BD-TVH-C3 Angular Contact Ball Bearing 11900 Rpm | AG2YWG 32PG77

FAG BEARINGS 3206-BD-TVH-C3 Angular Contact Ball Bearing 11900 Rpm

Item: AG2YWG Model: 3206-BD-TVH-C3Cross Ref: 32PG77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating3
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.30 mm
Cage MaterialGlass Reinforced Polyamide
Contact Angle30°
Dynamic Load Capacity31000N
Max. Speed11900 RPM
Outside Dia.62 mm
Static Load Capacity22200N
Temp. Range-68°F to +248°F
Width23.8 mm
Bearing Industry Number3206/5206
Bore Diameter30 mm
ClosureOpen
Dynamic Radial Load Capacity31000N
Housing Fillet Radius1 mm
Maximum Speed11900 RPM
Number Of RowsTwo
Outside Diameter62 mm
Overall Width23.8 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade SUJ2
Static Radial Load Capacity22200N

Shipping Info:

Ship weight (kg) 0.3429
Ship height (cm)2.9
Ship length (cm)7.56
Ship width (cm)7.56
HS code8482105028
Country of OriginSK

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3206-BD-TVH-C3 Angular Contact Ball Bearing 11900 Rpm
€100.92 /unit