Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FM-45.55 Open End Wrench Black 55mm x 16-23/32 In | AC6YVE 36T956

FACOM FM-45.55 Open End Wrench Black 55mm x 16-23/32 In

Item: AC6YVE Model: FM-45.55Cross Ref: 36T956
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Open End Wrench
Body MaterialSteel
FinishBurnished
Handle TypeFlat
Head Angle15°
Head Size55 mm
MaterialForged High Carbon Steel
No. Of EndsSingle End
Overall Length16.719"
Sae Or MetricMetric
Corrosion ResistantYes
Handle ColorBlack
Head Thickness5/8"
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticNo
Opening TypeRounded
Overall Width4 27/64"
ReversingNo
Single End/double EndSingle End
StandardsASME
Weight3.04 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.79
Ship length (cm)41.91
Ship width (cm)11.43
HS code8204110030
Country of OriginTW

Product Variants

ProductModelHead SizeOverall LengthMaterialFinishSae Or MetricPrice
FACOM FM-45.32 Open End Wrench Black 32mm x 11-7/32 In | AC6YUX 36T949 FM-45.3232 mm11.219"Forged High Carbon SteelBurnishedMetric€28.23
FACOM FM-45.34 Open End Wrench Black 34mm x 12-5/32 In | AC6YUY 36T950 FM-45.3434 mm12.156"Forged High Carbon SteelBurnishedMetric€40.17
FACOM FM-45.36 Open End Wrench Black 36mm x 12-13/32 In | AC6YUZ 36T951 FM-45.3636 mm12.406"Forged High Carbon SteelBurnishedMetric€39.63
FACOM FM-45.38 Open End Wrench Black 38mm x 12-19/32 In | AC6YVA 36T952 FM-45.3838 mm-Forged High Carbon SteelBurnishedMetric€47.41
FACOM FM-45.41 Open End Wrench Black 41mm x 13-3/8 In | AC6YVB 36T953 FM-45.4141 mm13 3/8"Forged High Carbon SteelBurnishedMetric€47.52
FACOM FM-45.46 Open End Wrench Black 46mm x 15-9/16 In | AC6YVC 36T954 FM-45.4646 mm15.562"Forged High Carbon SteelBurnishedMetric€65.89
FACOM FM-45.50 Open End Wrench Black 50mm x 16-23/32 In | AC6YVD 36T955 FM-45.5050 mm16.719"Forged High Carbon SteelBurnishedMetric€75.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FM-45.55 Open End Wrench Black 55mm x 16-23/32 In
€116.49 /unit