Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FM-31.6X7 Open End Wrench Satin 6 x 7mm 5-53/64 In | AC6YVX 36T972

FACOM FM-31.6X7 Open End Wrench Satin 6 x 7mm 5-53/64 In

Item: AC6YVX Model: FM-31.6X7Cross Ref: 36T972
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Open End Wrench
FinishSatin
Head Angle
Head Size6 mm x 7 mm
MaterialSteel
Overall Length5.828"
Sae Or MetricMetric
Size6 mm x 7 mm
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Thickness5/8"
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticNo
Opening TypeRounded
Overall Width5 27/32"
ReversingNo
Single End/double EndDouble End
StandardsASME
Weight0.06 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
HS code8204110030
Country of OriginIT

Product Variants

ProductModelHead SizeOverall LengthSizeMaterialFinishSae Or MetricPrice
FACOM FM-31.10X11 Open End Wrench Satin 10 x 11mm 6-57/64 In | AC6YVR 36T967 FM-31.10X1110 mm x 11 mm6.891"10 mm x 11 mmSteel-Metric€19.39
FACOM FM-31.12X13 Open End Wrench Satin 12 x 13mm 8-17/64 In | AC6YVT 36T968 FM-31.12X1312 mm x 13 mm8.266"12 mm x 13 mmSteel-Metric€22.41
FACOM FM-31.14X15 Open End Wrench Satin 14 x 15mm 8-17/64 In | AC6YVU 36T969 FM-31.14X1514 mm x 15 mm8.266"14 mm x 15 mmSteel-Metric€22.44
FACOM FM-31.16X17 Open End Wrench Satin 16 x 17mm 9-27/32 In | AC6YVV 36T970 FM-31.16X1716 mm x 17 mm9.844"16 mm x 17 mmSteel-Metric€31.06
FACOM FM-31.18X19 Open End Wrench Satin 18 x 19mm 9-27/32 In | AC6YVW 36T971 FM-31.18X1918 mm x 19 mm9.844"18 mm x 19 mmSteel-Metric€32.49
FACOM FM-31.8X9 Open End Wrench Satin 8 x 9mm 6-57/64 In | AC6YVY 36T973 FM-31.8X98 mm x 9 mm6.891"8 mm x 9 mmSteel-Metric€16.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FM-31.6X7 Open End Wrench Satin 6 x 7mm 5-53/64 In
€22.56 /unit