Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FA-116.100 Precise Adjustable Pin Spanner Wrench 100mm Cap | AC6YXC 36U004

FACOM FA-116.100 Precise Adjustable Pin Spanner Wrench 100mm Cap

Item: AC6YXC Model: FA-116.100Cross Ref: 36U004
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€334.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Adjustable Pin Spanner Wrench
Capacity0 mm to 100 mm
Diameter0 mm to 100 mm
Length360 mm
MaterialAlloy Steel
Overall Length360 mm
Pin Dia.4 mm to 6 mm
Pin Length0.969"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)36.32
Ship width (cm)9.14
HS code8204120000
Country of OriginTW

Product Variants

ProductModelCapacityOverall LengthPin LengthMaterialFinishPrice
FACOM FA-116.50 Precise Adjustable Pin Spanner Wrench 50mm Cap | AC6YXB 36U003 FA-116.500 mm to 50 mm210 mm0.781"Alloy SteelSatin€182.85
FACOM FA-116.200 Precise Adjustable Pin Spanner Wrench 200mm Cap | AC6YXD 36U005 FA-116.20035 mm to 200 mm550 mm1.187"Alloy SteelSatin€478.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FA-116.100 Precise Adjustable Pin Spanner Wrench 100mm Cap
€334.83 /unit