Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U55108.019.0001 Lock Nut, 0.5 Inch Flange Dia., #10-24 Thread Size, 316 Grade | CG8UQW 41MG67

FABORY U55108.019.0001 Locknut, 10-24 Thread Size, Serrated, 3/8 In Hex Wd., Flange, Gr. 316, Plain, 10 Pk

Item: CG8UQW Model: U55108.019.0001Cross Ref: 41MG67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishPlain
GradeGrade 316
Hex Width3/8"
MaterialStainless Steel
Nut TypeSerrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse
TypeFlange

Shipping Info:

Ship weight (kg) 0.0198
Country of OriginVaries

Product Variants

ProductModelThread SizeHex WidthNut TypeTypeMaterialGradePkg. Qty.Price
FABORY U55108.031.0001 Lock Nut, 0.68 Inch Flange Dia., 5/16-18 Thread Size, 316 Grade | CG8UQY 41MG69 U55108.031.00015/16"-181/2"SerratedFlangeStainless SteelGrade 31610€11.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U55108.019.0001 Locknut, 10-24 Thread Size, Serrated, 3/8 In Hex Wd., Flange, Gr. 316, Plain, 10 Pk
€10.60 /unit