Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U55010.050.0250 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UNZ 41UH96

FABORY U55010.050.0250 Tap Bolt, 1/2 In - 13 Thread Size, SS, 2 1/2 In Lg., 11/32 In Head Ht., 10 Pk

Item: CG8UNZ Model: U55010.050.0250Cross Ref: 41UH96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 316
HardnessRockwell B95
Head Height11/32"
Head TypeHex
Head Width3/4"
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt

Shipping Info:

Ship weight (kg) 0.738
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U55010.050.0200 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UNY 41UH95 U55010.050.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel10€41.26
FABORY U55010.050.0300 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UPA 41UH97 U55010.050.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€23.98
FABORY U55010.050.0350 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UPB 41UH98 U55010.050.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€27.17
FABORY U55010.050.0400 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UPC 41UH99 U55010.050.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€29.74
FABORY U55010.050.0450 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UPD 41UJ01 U55010.050.0450Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€29.41
FABORY U55010.050.0500 Tap Bolt, 1/2-13 Inch Thread Size, 5 Inch Length, 316SS, 5Pk | CG8UPE 41UJ02 U55010.050.0500Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€34.88
FABORY U55010.050.0600 Tap Bolt, 1/2-13 Thread Size, 316 Grade | CG8UPF 41UJ03 U55010.050.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel5€39.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U55010.050.0250 Tap Bolt, 1/2 In - 13 Thread Size, SS, 2 1/2 In Lg., 11/32 In Head Ht., 10 Pk
€60.79 /unit