Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51560.219.0400 Taper Pin, #3 X 4 Size, 18-8 Grade | CG8TXK 41LM27

FABORY U51560.219.0400 Taper Pin, Std, 3 Small End Dia., 4 In Lg., 0.218 In Large End Dia., 3 Pin Size, Gr. 18-8, 5 Pk

Item: CG8TXK Model: U51560.219.0400Cross Ref: 41LM27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeGrade 18-8
Large End Dia.0.218"
Length4"
MaterialStainless Steel
Pin Size3
Small End Dia.#3
System Of MeasurementImperial
TypeStandard
Large End Diameter0.22"
Pin TypeStandard
Product TypeTaper Pin
Small End Diameter0.136"

Shipping Info:

Ship weight (kg) 0.0104
Country of OriginVaries

Product Variants

ProductModelPin SizeLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessSmall End Dia. TolerancePkg. Qty.Price
GL HUYETT WWG-TPS041 Taper Pin #0 - Pack Of 25 | AC2JZP 2KU89 WWG-TPS041-0.156"3/25"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€31.14
GL HUYETT WWG-TPS042 Taper Pin #0 - Pack Of 25 | AC2JZQ 2KU90 WWG-TPS042-0.156"0.114"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€43.67
GL HUYETT WWG-TPS043 Taper Pin #0 - Pack Of 25 | AC2JZR 2KU91 WWG-TPS043-0.156"0.104"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€43.63
GL HUYETT WWG-TPS044 Taper Pin #0 - Pack Of 25 | AC2JZT 2KU92 WWG-TPS044-0.156"3/32"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€70.48
GL HUYETT WWG-TPS045 Taper Pin #0 - Pack Of 25 | AC2JZU 2KU93 WWG-TPS045-0.156"0.073"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€72.15
GL HUYETT WWG-TPS091 Taper Pin #5 - Pack Of 10 | AC2KYX 2KY49 WWG-TPS09150.296"0.253"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-10€21.55
GL HUYETT WWG-TPS092 Taper Pin #5 - Pack Of 10 | AC2KYY 2KY50 WWG-TPS09250.296"0.247"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-10€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51560.219.0400 Taper Pin, Std, 3 Small End Dia., 4 In Lg., 0.218 In Large End Dia., 3 Pin Size, Gr. 18-8, 5 Pk
€67.54 /unit