FABORY U51431.050.0150 Spring Pin, 0.514-0.532 Inch Dia. Range, 1/2 Inch Nominal Dia., 420 Grade | CG8TTV 41MA05

FABORY U51431.050.0150 Spring Pin, 1/2 In Nominal Dia., SS, 0.514 In To 0.532 In Actual Dia. Rng

Item: CG8TTV Model: U51431.050.0150Cross Ref: 41MA05
Limited Availability
€113.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.514" to 0.532"
Chamfer Dia.0.488"
Chamfer Length Reference0.11"
Double Shear Strength32000 lbs.
GradeGrade 420
Length1 1/2"
MaterialStainless Steel
Nominal Dia.1/2"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.488"
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter33/64"
Fits Minimum Hole Diameter1/2"
Material Grade/class420
Maximum Chamfer Length0.11"
Outside Diameter Tolerance+/-0.018"
Pin Diameter1/2"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Shank Length1 1/2"
StandardsASME B18.8.2
Usable Length1 1/2"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51431.050.0150 Spring Pin, 1/2 In Nominal Dia., SS, 0.514 In To 0.532 In Actual Dia. Rng
€113.47 /unit