FABORY U51431.009.0056 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade | CG8TPX 41LZ35

FABORY U51431.009.0056 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade

Item: CG8TPX Model: U51431.009.0056Cross Ref: 41LZ35
In Stock

Get it by Friday, Jun 13

€22.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Dimensional StandardsASME B18.8.2
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/32"
Fits Minimum Hole Diameter3/32"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.038"
Outside Diameter Tolerance0.098" to 0.103"
Pin Diameter3/32"
Pin Length Tolerance+/-0.025"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHV 460-560
Shank Length9/16"
StandardsASME B18.8.2
Usable Length9/16"

Shipping Info:

Ship weight (kg) 0.0148
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51431.009.0056 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade
€22.23 /unit