FABORY U51431.009.0037 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade | CG8TPU 41LZ32

FABORY U51431.009.0037 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade

Item: CG8TPU Model: U51431.009.0037Cross Ref: 41LZ32
In Stock

Get it by Friday, Jun 13

€15.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/32"
Fits Minimum Hole Diameter3/32"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.038"
Outside Diameter Tolerance+/-0.005"
Pin Diameter3/32"
Pin Length Tolerance+/-0.025"
Shank Length3/8"
StandardsASME B18.8.2
Usable Length3/8"

Shipping Info:

Ship weight (kg) 0.0144
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51431.009.0037 Spring Pin, 0.098-0.103 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade
€15.23 /unit