FABORY U51430.037.0350 Spring Pin, 0.388-0.403 Inch Dia. Range, 3/8 Inch Nominal Dia., 420 Grade | CG8TNL 41LX97

FABORY U51430.037.0350 Spring Pin, 0.388-0.403 Inch Dia. Range, 3/8 Inch Nominal Dia., 420 Grade

Item: CG8TNL Model: U51430.037.0350Cross Ref: 41LX97
In Stock

Get it by Monday, Jun 16

€49.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter25/64"
Fits Minimum Hole Diameter3/8"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.095"
Outside Diameter Tolerance+/-0.015"
Pin Diameter3/8"
Pin Length Tolerance+/-0.025"
Shank Length3 1/2"
StandardsASME B18.8.2
Usable Length3 1/2"

Shipping Info:

Ship weight (kg) 0.1688
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51430.037.0350 Spring Pin, 0.388-0.403 Inch Dia. Range, 3/8 Inch Nominal Dia., 420 Grade
€49.36 /unit