FABORY U51430.031.0100 Spring Pin, 0.324-0.337 Inch Dia. Range, 5/16 Inch Nominal Dia., 420 Grade | CG8TMR 41LX79

FABORY U51430.031.0100 Spring Pin, 0.324-0.337 Inch Dia. Range, 5/16 Inch Nominal Dia., 420 Grade

Item: CG8TMR Model: U51430.031.0100Cross Ref: 41LX79
In Stock

Get it by Wednesday, Jun 11

€16.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Minimum Hole Diameter5/16"
MaterialStainless Steel
Outside Diameter Tolerance+/-0.013"
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51430.031.0100 Spring Pin, 0.324-0.337 Inch Dia. Range, 5/16 Inch Nominal Dia., 420 Grade
€16.24 /unit