FABORY U51430.018.0175 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade | CG8TMD 41LX65

FABORY U51430.018.0175 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade

Item: CG8TMD Model: U51430.018.0175Cross Ref: 41LX65
In Stock

Get it by Monday, Jun 16

€19.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Dimensional StandardsASME B18.8.2
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/16"
Fits Minimum Hole Diameter3/16"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.055"
Outside Diameter Tolerance0.196" to 0.205"
Pin Diameter3/16"
Pin Length Tolerance+/-0.025"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHV 460-560
Shank Length1 3/4"
StandardsASME B18.8.2
Usable Length1 3/4"

Shipping Info:

Ship weight (kg) 0.041
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51430.018.0175 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade
€19.46 /unit