FABORY U51430.018.0087 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade | CG8TLZ 41LX61

FABORY U51430.018.0087 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade

Item: CG8TLZ Model: U51430.018.0087Cross Ref: 41LX61
In Stock

Get it by Tuesday, Jun 17

€15.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Dimensional StandardsASME B18.8.2
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/16"
Fits Minimum Hole Diameter3/16"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.055"
Outside Diameter Tolerance0.196" to 0.205"
Pin Diameter3/16"
Pin Length Tolerance+/-0.01
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHV 460-560
Shank Length7/8"
StandardsASME B18.8.2
Usable Length7/8"

Shipping Info:

Ship weight (kg) 0.0207
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51430.018.0087 Spring Pin, 0.196-0.205 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade
€15.64 /unit