FABORY U51430.009.0031 Spring Pin, 0.099-0.105 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade | CG8TKP 41LX29

FABORY U51430.009.0031 Spring Pin, 0.099-0.105 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade

Item: CG8TKP Model: U51430.009.0031Cross Ref: 41LX29
In Stock

Get it by Friday, Jun 13

€22.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Dimensional StandardsASME B18.8.2
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/32"
Fits Minimum Hole Diameter3/32"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.038"
Outside Diameter Tolerance0.099" to 0.105"
Pin Diameter3/32"
Pin Length Tolerance+/-0.025"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHV 460-560
Shank Length5/16"
StandardsASME B18.8.2
Usable Length5/16"

Shipping Info:

Ship weight (kg) 0.0072
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51430.009.0031 Spring Pin, 0.099-0.105 Inch Dia. Range, 3/32 Inch Nominal Dia., 420 Grade
€22.05 /unit