FABORY U51428.018.0062 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade | CG8TFU 41LV43

FABORY U51428.018.0062 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade

Item: CG8TFU Model: U51428.018.0062Cross Ref: 41LV43
In Stock

Get it by Wednesday, Jun 11

€25.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Minimum Hole Diameter3/16"
MaterialStainless Steel
Minimum Chamfer Length0.011"
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.1341
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51428.018.0062 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade
€25.56 /unit