FABORY U51428.018.0050 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade | CG8TFR 41LV41

FABORY U51428.018.0050 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade

Item: CG8TFR Model: U51428.018.0050Cross Ref: 41LV41
In Stock

Get it by Thursday, Jun 12

€22.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. (Min.-Max)0.194-0.199"
Basic MaterialStainless Steel
Chamfer Diameter0.182"
Chamfer Length (Max.)0.055"
Chamfer Length (Min.)0.011"
Double Shear Strength (Lbs.)4,150 Lbs.
Fastener Length1/2
Grade420
Length1/2"
Nominal Diameter3/16"
Outside Dia.3/16"
Pin TypeSlotted
StandardASME B18.8.2
System of MeasurementInch
Wall Thickness0.04"

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51428.018.0050 Spring Pin, 0.194-0.199 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade
€22.70 /unit