FABORY U51428.006.0050 Spring Pin, 0.066-0.069 Inch Dia. Range, 1/16 Inch Nominal Dia., 420 Grade | CG8TDJ 41LU87

FABORY U51428.006.0050 Spring Pin, 0.066-0.069 Inch Dia. Range, 1/16 Inch Nominal Dia., 420 Grade

Item: CG8TDJ Model: U51428.006.0050Cross Ref: 41LU87
In Stock

Get it by Thursday, Jun 12

€11.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. (Min.-Max)0.066-0.069"
Basic MaterialStainless Steel
Chamfer Diameter0.059"
Chamfer Length (Max.)0.028"
Chamfer Length (Min.)0.007"
Double Shear Strength (Lbs.)430 Lbs.
Fastener Length1/2
Grade420
Length1/2"
Nominal Diameter1/16"
Outside Dia.1/16
Pin TypeSlotted
StandardASME B18.8.2
System of MeasurementInch
Wall Thickness0.012"

Shipping Info:

Ship weight (kg) 0.0108
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51428.006.0050 Spring Pin, 0.066-0.069 Inch Dia. Range, 1/16 Inch Nominal Dia., 420 Grade
€11.90 /unit