Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51108.019.0001 Lock Nut, 0.5 Inch Flange Dia., #10-24 Thread Size, 18-8 Grade | CG8TCQ 41MG59

FABORY U51108.019.0001 Locknut, 10-24 Thread Size, Serrated, 3/8 In Hex Wd., Flange, Gr. 18-8, Plain, 50 Pk

Item: CG8TCQ Model: U51108.019.0001Cross Ref: 41MG59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishPlain
GradeGrade 18-8
Hex Width3/8"
MaterialStainless Steel
Nut TypeSerrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse
TypeFlange
Flange Diameter1/2"
Hex TypeFlange Hex
Lock TypeSerrated
Material Grade/class18-8

Shipping Info:

Ship weight (kg) 0.144
Country of OriginVaries

Product Variants

ProductModelThread SizeHex WidthNut TypeTypeMaterialGradePkg. Qty.Price
FABORY B51109.019.0001 Lock Nut, 0.5 Inch Flange Dia., #10-32 Thread Size, 18-8 Grade | CG7KGT 177Y10 B51109.019.0001#10-323/8"SerratedFlangeStainless SteelGrade 18-8350€61.68
FABORY U51108.016.0001 Lock Nut, 0.469 Inch Flange Dia., #8-32 Thread Size, 18-8 Grade | CG8TCP 41MG58 U51108.016.0001#8-3211/32"SerratedFlangeStainless SteelGrade 18-850€9.91
FABORY U51108.031.0001 Lock Nut, 0.68 Inch Flange Dia., 5/16-18 Thread Size, 18-8 Grade | CG8TCT 41MG61 U51108.031.00015/16"-181/2"SerratedFlangeStainless SteelGrade 18-850€8.83
FABORY U51108.050.0001 Lock Nut, 1.031 Inch Flange Dia., 1/2-13 Thread Size, 18-8 Grade | CG8TCV 41MG63 U51108.050.00011/2"-133/4"SerratedFlangeStainless SteelGrade 18-825€15.02
FABORY U51109.019.0001 Lock Nut, 0.5 Inch Flange Dia., #10-32 Thread Size, 18-8 Grade | CG8TCW 41MG64 U51109.019.0001#10-323/8"SerratedFlangeStainless SteelGrade 18-825€5.17
FABORY U51109.031.0001 Lock Nut, 0.68 Inch Flange Dia., 5/16-24 Thread Size, 18-8 Grade | CG8TCX 41MG65 U51109.031.00015/16"-241/2"SerratedFlangeStainless SteelGrade 18-825€7.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51108.019.0001 Locknut, 10-24 Thread Size, Serrated, 3/8 In Hex Wd., Flange, Gr. 18-8, Plain, 50 Pk
€10.37 /unit