FABORY U51106.025.0175 Coupling Nut, 1-3/4 Inch Length, 1/4-20 Thread Size, 18-8 Grade | CG8TCD 41JZ49

FABORY U51106.025.0175 Coupling Nut, 1-3/4 Inch Length, 1/4-20 Thread Size, 18-8 Grade

Item: CG8TCD Model: U51106.025.0175Cross Ref: 41JZ49
Limited Availability
€276.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
Fastener FinishPlain
FinishPlain
GradeGrade 18-8
Length1 3/4"
MaterialStainless Steel
Nut TypeCoupling Nut
StyleCoupling Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
Width Across Flats0.438"
Dimensional StandardsASME B18.2.2
Hex Width7/16"
Material Grade/class18-8
Overall Length1 3/4"
TypeCoupling

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelMaterialFinishThread SizeWidth Across FlatsFastener FinishGradeStyleThread DirectionPrice
FABORY B11400.019.0075 Coupling Nut, 3/4 Inch Length, #10-24 Thread Size, Grade 2 Grade | CG7AZA 178P50 B11400.019.0075SteelZinc Plated-0.312"Zinc PlatedGrade 2Coupling NutRight Hand€280.08
RFQ
FABORY B11400.025.0175 Coupling Nut, 1-3/4 Inch Length, 1/4-20 Thread Size, Grade 2 Grade | CG7AZB 178P51 B11400.025.0175SteelZinc Plated1/4"-200.438"Zinc PlatedGrade 2Coupling NutRight Hand€410.40
RFQ
FABORY B11400.031.0175 Coupling Nut, 1-3/4 Inch Length, 5/16-18 Thread Size, Grade 2 Grade | CG7AZC 178P52 B11400.031.0175SteelZinc Plated5/16"-181/2"Zinc PlatedGrade 2Coupling NutRight Hand€365.81
RFQ
FABORY B11400.037.0175 Coupling Nut, 1-3/4 Inch Length, 3/8-16 Thread Size, Grade 2 Grade | CG7AZD 178P53 B11400.037.0175SteelZinc Plated3/8"-160.562"Zinc PlatedGrade 2Coupling NutRight Hand€292.27
RFQ
FABORY B11400.043.0175 Coupling Nut, 1-3/4 Inch Length, 7/16-14 Thread Size, Grade 2 Grade | CG7AZE 178P54 B11400.043.0175SteelZinc Plated7/16"-145/8"Zinc PlatedGrade 2Coupling NutRight Hand€353.56
RFQ
FABORY B11400.050.0175 Coupling Nut, 1-3/4 Inch Length, 1/2-13 Thread Size, Grade 2 Grade | CG7AZF 178P55 B11400.050.0175SteelZinc Plated1/2"-130.688"Zinc PlatedGrade 2Coupling NutRight Hand€305.41
RFQ
FABORY B11400.062.0212 Coupling Nut, 2-1/8 Inch Length, 5/8-11 Thread Size, Grade 2 Grade | CG7AZG 178P56 B11400.062.0212SteelZinc Plated5/8"-110.812"Zinc PlatedGrade 2Coupling NutRight Hand€329.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51106.025.0175 Coupling Nut, 1-3/4 Inch Length, 1/4-20 Thread Size, 18-8 Grade
€276.97 /unit