Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51096.019.0001 Square Nut, #10-24 Thread Size | CG8TBR 41JV47

FABORY U51096.019.0001 Square Nut, 10-24 Thread Size, Plain, 1/8 In Square Ht., 3/8 In Square Wd., Regular, 50 Pk

Item: CG8TBR Model: U51096.019.0001Cross Ref: 41JV47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishPlain
GradeGrade 18-8
MaterialStainless Steel
Nut TypeRegular
Square Height1/8"
Square Width3/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0824
Country of OriginVaries

Product Variants

ProductModelThread SizeSquare HeightSquare WidthThread TypeThread DirectionMaterialFinishGradePkg. Qty.Price
FABORY U51096.011.0001 Square Nut, #4-40 Thread Size | CG8TBN 41JV44 U51096.011.0001#4-403/32"1/4"CoarseRight HandStainless SteelPlainGrade 18-850€26.28
FABORY U51096.013.0001 Square Nut, #6-32 Thread Size | CG8TBP 41JV45 U51096.013.0001#6-321/8"5/16"CoarseRight HandStainless SteelPlainGrade 18-850€6.22
FABORY U51096.016.0001 Square Nut, #8-32 Thread Size | CG8TBQ 41JV46 U51096.016.0001#8-321/8"11/32"CoarseRight HandStainless SteelPlainGrade 18-850€33.43
FABORY U51096.025.0001 Square Nut, 1/4-20 Thread Size | CG8TBT 41JV49 U51096.025.00011/4"-207/32"7/16"CoarseRight HandStainless SteelPlainGrade 18-825€5.32
FABORY U51096.031.0001 Square Nut, 5/16-18 Thread Size | CG8TBU 41JV50 U51096.031.00015/16"-1817/64"9/16"CoarseRight HandStainless SteelPlainGrade 18-825€8.39
FABORY U51096.037.0001 Square Nut, 3/8-16 Thread Size | CG8TBV 41JV51 U51096.037.00013/8"-1621/64"5/8"CoarseRight HandStainless SteelPlainGrade 18-825€11.53
FABORY U51096.043.0001 Square Nut, 7/16-14 Thread Size | CG8TBW 41JV52 U51096.043.00017/16"-143/8"3/4"CoarseRight HandStainless SteelPlainGrade 18-825€51.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51096.019.0001 Square Nut, 10-24 Thread Size, Plain, 1/8 In Square Ht., 3/8 In Square Wd., Regular, 50 Pk
€10.12 /pack