FABORY U51091.025.0001 Jam Nut, 1/4-20 Thread Size, 304 Grade | CG8TBA 41VL54

FABORY U51091.025.0001 Jam Nut, 1/4 Inch-20 Thread, 1/2 Inch Hex Wd, 11/64 Inch Hex Ht, Stainless Steel

Item: CG8TBA Model: U51091.025.0001Cross Ref: 41VL54
In Stock

Get it by Thursday, Jun 12

€11.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
Basic MaterialStainless Steel
Dia./Thread Size1/4"-20
Fastener FinishPlain
FinishPlain
Grade304
Height11/64"
Nut TypeHex Nut - Heavy
StandardASTM F594
StyleHex Nut - Heavy
System of MeasurementInch
Thread DirectionRight Hand
Thread TypeUNC (Coarse)
Width Across Flats1/2"

Shipping Info:

Ship weight (kg) 0.1652
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51091.025.0001 Jam Nut, 1/4 Inch-20 Thread, 1/2 Inch Hex Wd, 11/64 Inch Hex Ht, Stainless Steel
€11.48 /unit