Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51010.062.0300 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RYA 41UH16

FABORY U51010.062.0300 Tap Bolt, 5/8 In - 11 Thread Size, SS, 3 In Lg., 27/64 In Head Ht., Gr. 18-8, 5 Pk

Item: CG8RYA Model: U51010.062.0300Cross Ref: 41UH16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height27/64"
Head TypeHex
Head Width15/16"
Length3"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length3"
Overall Length3"
Rockwell HardnessHRB95

Shipping Info:

Ship weight (kg) 0.7042
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U51010.062.0200 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RXW 41UH12 U51010.062.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€15.19
FABORY U51010.062.0225 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RXX 41UH13 U51010.062.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€17.27
FABORY U51010.062.0250 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RXY 41UH14 U51010.062.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€19.50
FABORY U51010.062.0275 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RXZ 41UH15 U51010.062.0275Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€16.44
FABORY U51010.062.0350 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RYB 41UH17 U51010.062.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€22.96
FABORY U51010.062.0400 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RYC 41UH18 U51010.062.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€21.30
FABORY U51010.062.0450 Tap Bolt, 5/8-11 Thread Size, 18-8 Grade | CG8RYD 41UH19 U51010.062.0450Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€31.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51010.062.0300 Tap Bolt, 5/8 In - 11 Thread Size, SS, 3 In Lg., 27/64 In Head Ht., Gr. 18-8, 5 Pk
€27.62 /unit