Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51010.037.0350 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG8RWW 41UG88

FABORY U51010.037.0350 Tap Bolt, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., 1/4 In Head Ht., Plain, 10 Pk

Item: CG8RWW Model: U51010.037.0350Cross Ref: 41UG88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height1/4"
Head TypeHex
Head Width9/16"
Length3 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3 1/2"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt

Shipping Info:

Ship weight (kg) 0.5337
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B51010.037.0200 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG7HUK 167L87 B51010.037.0200Fully ThreadedRight HandHexHexHex Tap Bolt-3/8"-16Stainless Steel325€257.30
FABORY B51010.037.0250 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG7HUM 167L89 B51010.037.0250Fully ThreadedRight HandHexHexHex Tap Bolt-3/8"-16Stainless Steel275-
RFQ
FABORY B51010.037.0400 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG7HUR 167L93 B51010.037.0400Fully ThreadedRight HandHexHexHex Tap Bolt-3/8"-16Stainless Steel170-
RFQ
FABORY B51010.037.0450 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG7HUT 167L94 B51010.037.0450Fully ThreadedRight HandHexHexHex Tap Bolt-3/8"-16Stainless Steel150€206.15
FABORY B51010.037.0600 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG7HUV 167L96 B51010.037.0600Fully ThreadedRight HandHexHexHex Tap Bolt-3/8"-16Stainless Steel120€246.90
FABORY U51010.037.0125 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG8RWM 41UG80 U51010.037.0125Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-16Stainless Steel50€23.47
FABORY U51010.037.0150 Tap Bolt, 3/8-16 Thread Size, 18-8 Grade | CG8RWN 41UG81 U51010.037.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-16Stainless Steel25€17.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51010.037.0350 Tap Bolt, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., 1/4 In Head Ht., Plain, 10 Pk
€16.26 /unit