Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39750.012.0075 Half Length Grooved Center Pin, 1/8 Inch Pin Dia. | CG8RFG 41VJ20

FABORY U39750.012.0075 Centre Pin, Free Cutting Steel, Zn Plated, 3/4 In Lg., 1/8 In Pin Dia., Type E, 10 Pk

Item: CG8RFG Model: U39750.012.0075Cross Ref: 41VJ20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentre Pin
FinishZinc Plated
Large End Dia.1/8"
Length3/4"
MaterialFree Cutting Steel
Pin Dia.1/8"
Pin TypeType E
Small End Dia.1/8"
System Of MeasurementImperial
Large End Diameter0.125"
Material Grade/classUngraded
Product TypeGrooved Pin
Small End Diameter1/8"
StandardsDIN 1475

Shipping Info:

Ship weight (kg) 0.0014
Country of OriginVaries

Product Variants

ProductModelPin TypePin Dia.Large End Dia.Small End Dia.FinishPkg. Qty.Price
FABORY M39700.015.0004 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWW 41KG97 M39700.015.0004Type A1.5 mm--Plain50€23.65
FABORY M39700.015.0006 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWX 41KG98 M39700.015.0006Type A1.5 mm--Plain50€42.85
FABORY M39700.015.0008 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWY 41KG99 M39700.015.0008Type A1.5 mm--Plain50€18.02
FABORY M39700.015.0010 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWZ 41KH01 M39700.015.0010Type A1.5 mm--Plain50€34.33
FABORY M39700.015.0016 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FXA 41KH02 M39700.015.0016Type A1.5 mm--Plain50€20.99
FABORY M39700.020.0005 Full Length Grooved Pin With Pilot, 2mm Pin Dia. | CG8FXB 41KH03 M39700.020.0005Type A2 mm--Plain50€37.66
FABORY M39700.020.0006 Full Length Grooved Pin With Pilot, 2mm Pin Dia. | CG8FXC 41KH04 M39700.020.0006Type A2 mm--Plain50€43.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39750.012.0075 Centre Pin, Free Cutting Steel, Zn Plated, 3/4 In Lg., 1/8 In Pin Dia., Type E, 10 Pk
€6.83 /unit