FABORY U39350.025.0275 Cotter Pin, 1/4 Inch Pin Dia. | CG8QYT 41JW69

FABORY U39350.025.0275 Cotter Pin, 2 3/4 In Lg., Low Carbon Steel, 1/4 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QYT Model: U39350.025.0275Cross Ref: 41JW69
Limited Availability
€44.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length2 3/4"
MaterialLow Carbon Steel
Pin Dia.1/4"
Pin StyleExtended Prong
System Of MeasurementImperial
Fits Minimum Shaft Diameter9/32"
Material Grade/classUngraded
Pin Diameter1/4"
Pin TypeExtended Prong
Product TypeCotter Pin
Shank Length2 3/4"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.025.0275 Cotter Pin, 2 3/4 In Lg., Low Carbon Steel, 1/4 In Pin Dia., Extended Prong, Zn Plated
€44.75 /unit