FABORY U39350.007.0075 Cotter Pin, 5/64 Inch Pin Dia. | CG8QVP 41JV94

FABORY U39350.007.0075 Cotter Pin, 3/4 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QVP Model: U39350.007.0075Cross Ref: 41JV94
Limited Availability
€3.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length3/4"
MaterialLow Carbon Steel
Pin Dia.5/64"
Pin StyleExtended Prong
System Of MeasurementImperial
Material Grade/classUngraded
Pin TypeExtended Prong
Product TypeCotter Pin
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.007.0075 Cotter Pin, 3/4 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Extended Prong, Zn Plated
€3.17 /unit