FABORY U39350.006.0100 Cotter Pin, 1/16 Inch Pin Dia. | CG8QVE 41JV85

FABORY U39350.006.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 1/16 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QVE Model: U39350.006.0100Cross Ref: 41JV85
Limited Availability
€0.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length1"
MaterialLow Carbon Steel
Pin Dia.1/16"
Pin StyleExtended Prong
System Of MeasurementImperial
Fits Minimum Shaft Diameter1/16"
Material Grade/classUngraded
Pin TypeExtended Prong
Product TypeCotter Pin
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.006.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 1/16 In Pin Dia., Extended Prong, Zn Plated
€0.90 /unit